Skip Content
DOOR KCK PLTS W 42 X L 34 ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOOR KCK PLTS W 42 X L 34 ALUMINUM

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH2RGF7
  • Mfr. Model # 2RGF7
  • UNSPSC # 30171513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.58 lbs

Technical Specs

  • Finish Diamond Tread
  • Item Door Protection Plate
  • Height 34"
  • Material Aluminum
  • Width 42"
  • Thickness 0.063"
  • Hardware Hardware
  • Kick Plate Type Armor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list