Skip Content
DOOR KCK PLTS W 12 X L 30 ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DOOR KCK PLTS W 12 X L 30 ALUMINUM

ROCKWOOD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH2RFY7
  • Mfr. Model # 2RFY7
  • UNSPSC # 30171513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Finish Dull
  • Material Aluminum
  • Item Door Protection Plate
  • Height 12"
  • Thickness 0.05"
  • Width 30"
  • Hardware Included

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list