DOOR HOOK 7 1/10 LX3 13/16 HX1 3/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DOOR HOOK 7 1/10 LX3 13/16 HX1 3/16

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1RCG2
  • Mfr. Model # 1RCG2
  • UNSPSC # 31162606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Depth 5-1/2"
  • Colour White
  • Mounting Over Door
  • Weight 50
  • Hardware Not Included
  • Number of Hooks 1
  • Door Thickness 1-5/8"
  • Projection 5-1/4"
  • Hook Eye Inside H 1-53/64"
  • Working Load Limit 4 lbs.
  • Hook Eye Inside W 5/64"
  • Hook Height 3-3/16"
  • Hook Base Width 1-3/16"
  • Points Per Hook 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list