Skip Content
DOOR HOLDER,MAGNETIC,WOOD,3 LX1 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DOOR HOLDER,MAGNETIC,WOOD,3 LX1 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1RCU1
  • Mfr. Model # 1RCU1
  • UNSPSC # 31162804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • Material Wood
  • Item Magnetic Door Holder
  • Finish Brown
  • Hardware Not Included
  • Base Dia. 2-5/32"
  • Magnetic Strength 22 lb.
  • Holder Projection 11/16"
  • Strike Projection 3"
  • Colour Brown
  • Mounting Type Wall/Floor
  • Holder Base Height 1"
  • Holder Base Width 2"
  • Strike Base Width 2-3/16"
  • Strike Base Height 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list