Skip Content
DOOR HNGR TAGS MAINT EMPLOYEE INSDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOOR HNGR TAGS MAINT EMPLOYEE INSDE

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFTAD847
  • Mfr. Model # TAD847
  • UNSPSC # 55121511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • Height 9"
  • Item Door Knob Hanger Tag
  • Material Plastic
  • Width 4"
  • Legend Maintenance Employee Inside
  • Legend/Background Color Black/Yellow
  • Reverse Side Legend Maintenance Employee Inside

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list