DOOR HANGER TAGS USE OTHER DOOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DOOR HANGER TAGS USE OTHER DOOR

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFTAD867
  • Mfr. Model # TAD867
  • UNSPSC # 55121511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • Height 9"
  • Item Door Knob Hanger Tag
  • Material Plastic
  • Width 4"
  • Legend Use Other Door
  • Legend/Background Color Black/Yellow
  • Reverse Side Legend Use Other Door
  • Shape Rectangle
  • Background Color Yellow
  • Language English
  • Legend Color Black
  • Legend Style Text
  • Tag Subject Informational

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list