DOOR HANGER TAGS OPEN DOOR SLOWLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DOOR HANGER TAGS OPEN DOOR SLOWLY

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFTAD863
  • Mfr. Model # TAD863
  • UNSPSC # 55121511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • Height 9"
  • Item Door Knob Hanger Tag
  • Material Plastic
  • Legend Open Door Slowly
  • Legend/Background Color Black/Yellow
  • Reverse Side Legend Open Door Slowly
  • Width 4"
  • Language English
  • Shape Rectangle
  • Legend Color Black
  • Legend Style Text
  • Tag Subject Informational
  • Background Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list