Skip Content
DOOR HANGER TAGS KEEP CLOSED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOOR HANGER TAGS KEEP CLOSED

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFTAD842
  • Mfr. Model # TAD842
  • UNSPSC # 55121511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • Height 9"
  • Material Plastic
  • Item Door Knob Hanger Tag
  • Width 4"
  • Legend/Background Color Black/Yellow
  • Legend Keep Closed
  • Reverse Side Legend Keep Closed
  • Shape Rectangle
  • Language English
  • Background Color Yellow
  • Legend Color Black
  • Tag Subject Informational
  • Legend Style Text

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list