DOOR HANGER KIT,ZINC,4 WHEELS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DOOR HANGER KIT,ZINC,4 WHEELS

BATTALION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1RBK2
  • Mfr. Model # 1RBK2
  • UNSPSC # 30171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.52 lbs

Product Details

Bypassing door hanger kit. Maximum weight 60 lbs., material steel, zinc finish, length 96 in, height 1-1/16 in, width 2-11/32 in, nylon bearings, number of wheels 4, hardware not included, package quantity 1.

Technical Specs

  • Finish Zinc
  • Length (In.) 96
  • Item Bypassing Door Hanger Kit
  • Height (In.) 1-1/16
  • Material Steel
  • Package Quantity 1
  • Width (In.) 2-11/32
  • Number of Wheels 4
  • Bearings Nylon
  • Max. Weight (Lb.) 60
  • Hardware Not Included

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list