Skip Content
DOOR HANGER KIT,ZINC,4 WHEELS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOOR HANGER KIT,ZINC,4 WHEELS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1RBJ3
  • Mfr. Model # 1RBJ3
  • UNSPSC # 30171503
  • CATALOGUE PAGE # 1111
  • Shipping Weight 2.52 lbs

Product Details

Bypassing door hanger kit. Maximum weight 60 lbs., material steel, zinc finish, length 48 in, height 1-1/16 in, width 2-11/32 in, nylon bearings, number of wheels 4, hardware included, package quantity 1.

Technical Specs

  • Finish Zinc
  • Height (In.) 1-1/16
  • Package Quantity 1
  • Item Bypassing Door Hanger Kit
  • Material Steel
  • Length (In.) 48
  • Width (In.) 2-11/32
  • Bearings Nylon
  • Hardware Included
  • Number of Wheels 4
  • Max. Weight (Lb.) 60

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list