Skip Content
DOOR HANGER KIT,ZINC,16 WHEELS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DOOR HANGER KIT,ZINC,16 WHEELS

BATTALION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1RBK5
  • Mfr. Model # 1RBK5
  • UNSPSC # 30171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.95 lbs

Product Details

Bypassing door hanger kit. Maxiumum weight 150 lbs., material steel, zinc finish, length 48 in, height 1-3/16 in, width 3-5/8 in, maximum wheel dia. 1 in, nylon bearings, number of wheels 16, hardware not included, includes two tracks.

Technical Specs

  • Height (In.) 1-3/16
  • Includes (2) Tracks
  • Item Bypassing Door Hanger Kit
  • Finish Zinc
  • Length (In.) 48
  • Material Steel
  • Max. Wheel Dia. (In.) 1
  • Width (In.) 3-5/8
  • Bearings Nylon
  • Hardware Not Included
  • Number of Wheels 16
  • Max. Weight (Lb.) 150

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list