DOOR HANGER KIT,L 6 IN,PK 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DOOR HANGER KIT,L 6 IN,PK 2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XMZ1
  • Mfr. Model # 1XMZ1
  • UNSPSC # 30171507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.75 lbs

Technical Specs

  • Finish Zinc
  • For Use With Doors Weighing Up to 600 lbs.
  • Height (In.) 10-1/4
  • Item Door Hanger Kit
  • Material Steel
  • Type Sliding Door Round Rail
  • Package Quantity 2
  • Length (In.) 6-1/8
  • Width (In.) 2
  • Bearings Rubber
  • Hardware Included
  • Construction Steel
  • Number of Wheels 2
  • Max. Weight (Lb.) 600
  • Roller Width/Dia. (In.) No Roller

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list