Skip Content
DOOR HANGER KIT,L 4 1/2 IN,PK 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOOR HANGER KIT,L 4 1/2 IN,PK 2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XMY9
  • Mfr. Model # 1XMY9
  • UNSPSC # 30171507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.1 lbs

Technical Specs

  • Finish Zinc
  • Height (In.) 10-5/16
  • For Use With Doors Weighing Up to 450 lbs.
  • Item Door Hanger Kit
  • Length (In.) 4-1/2
  • Type Sliding Door Box Rail
  • Package Quantity 2
  • Width (In.) 1-9/16
  • Material Steel
  • Bearings Steel
  • Hardware Included
  • Construction Steel
  • Number of Wheels 4
  • Max. Weight (Lb.) 450
  • Roller Width/Dia. (In.) No Roller

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list