Skip Content
DOOR GUARD,VERTICAL ROD COVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOOR GUARD,VERTICAL ROD COVER

ROCKWOOD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HJG2
  • Mfr. Model # 3HJG2
  • UNSPSC # 46171516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.62 lbs

Technical Specs

  • Finish Satin Stainless Steel
  • For Use With In or Out Opening Doors
  • Item Vertical Rod Cover
  • Length 24"
  • Material Stainless Steel
  • Width 3-1/4"
  • Hardware Included
  • Projection 1-5/8"
  • For Use With Door Type In or Out Opening Doors

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list