Skip Content
DOOR GUARD,SWINGING BAR,SATIN CHROM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOOR GUARD,SWINGING BAR,SATIN CHROM

ROCKWOOD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HJF1
  • Mfr. Model # 3HJF1
  • UNSPSC # 46171516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Technical Specs

  • Finish Satin Chrome
  • Height 1"
  • Length 5-3/8"
  • Item Swing Bar Door Guard
  • Material Cast Brass
  • Hardware Included
  • Width 2-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list