Skip Content
DOOR GUARD,LEVER HANDLE TRIM PROTEC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOOR GUARD,LEVER HANDLE TRIM PROTEC

ROCKWOOD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HJF6
  • Mfr. Model # 3HJF6
  • UNSPSC # 46171516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Technical Specs

  • Finish Satin
  • Item Lever Door Trim Protector Bar
  • Material Stainless Steel
  • Hardware Included
  • Projection 3-1/4"
  • Performance Heavy-Duty
  • Center to Center Length 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list