DOOR GRD SWINGING BAR SATIN CHROME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DOOR GRD SWINGING BAR SATIN CHROME

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1HEX2
  • Mfr. Model # 1HEX2
  • UNSPSC # 46171516
  • CATALOGUE PAGE # 1109
  • Shipping Weight 0.36 lbs

Product Details

Satin chrome door guard. Bar swings to lock, includes hardware, 4-1/8 inches long x 2-1/2 inches wide.

Technical Specs

  • Material Zinc Alloy
  • Item Satin Chrome Door Guard
  • Length 4-1/4"
  • Finish Satin Chrome
  • Width 2-1/2"
  • Height 15/16"
  • Hardware Included

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list