Skip Content
DOOR FRAME WEATHERSTRIP,WHITE,108 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOOR FRAME WEATHERSTRIP,WHITE,108 I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH5MFH6
  • Mfr. Model # 5MFH6
  • UNSPSC # 30141501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Door Frame Weatherstrip
  • Hardware Not Included
  • For Use With 7 ft. x 9 ft. Garage Door
  • Overall Width 2-5/8"
  • Overall Length 9 ft.
  • Insert Material Vinyl
  • Sold As Strip
  • Stays Flexible to 0 Degrees F - 140 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list