Skip Content
DOOR FRAME WEATHERSTRIP,NEOPRENE,84 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOOR FRAME WEATHERSTRIP,NEOPRENE,84

NATIONAL GUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5MKP6
  • Mfr. Model # 5MKP6
  • UNSPSC # 30141501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.22 lbs

Technical Specs

  • For Use With 84" High Doors
  • Includes #8 Tek Type Self Drilling Screws
  • Insert Size 3/16"
  • Item Door Frame Weatherstrip
  • Mounting Type Surface
  • Overall Length 7 ft.
  • Overall Width 1-11/16"
  • Flange Material Anodized Aluminum
  • Standards UL Classified UL10C Category H, ANSI/BHMA Certified A156.22
  • Hardware Included
  • Insert Type Hollow Bulb
  • Insert Material Neoprene
  • Projection 1/4"
  • Flange Thickness 1/4"
  • Sold As Strip
  • Insert Color Black
  • Fire Rated 3 hr.
  • Flange Width 1-1/2"
  • Max. Door Gap 1/8"
  • Flange Height 1-1/2"
  • Stays Flexible to -20 Degrees F - 200 Degrees F
  • Flange Finish Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list