Skip Content
DOOR FRAME WEATHERSTRIP,NEOPRENE,48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOOR FRAME WEATHERSTRIP,NEOPRENE,48

NATIONAL GUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5MUH2
  • Mfr. Model # 5MUH2
  • UNSPSC # 30141501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.32 lbs

Technical Specs

  • For Use With 48" Wide Doors
  • Includes #6 x 1" PH Phillips SMS
  • Mounting Type Surface
  • Insert Size 1/4"
  • Overall Length 4 ft.
  • Item Door Frame Weatherstrip
  • Overall Width 1-1/4"
  • Standards UL Classified UL10C Category H, ANSI/BHMA Certified A156.22
  • Flange Material Aluminum
  • Insert Material Neoprene
  • Hardware Included
  • Insert Type Adjustable
  • Projection 1/2"
  • Sold As Strip
  • Insert Color Black
  • Flange Width 1-1/4"
  • Flange Thickness 1/2"
  • Fire Rated 3 hr.
  • Flange Height 1-1/4"
  • Max. Door Gap 1/8"
  • Stays Flexible to -20 Degrees F - 200 Degrees F
  • Flange Finish Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list