Skip Content
DOOR FRAME WEATHERSTRIP,BROWN,108 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOOR FRAME WEATHERSTRIP,BROWN,108 I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH5MFH4
  • Mfr. Model # 5MFH4
  • UNSPSC # 30141501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • For Use With 10 ft. x 12 ft. Garage Door
  • Overall Length 9 ft.
  • Overall Width 2-5/8"
  • Item Door Frame Weatherstrip
  • Insert Material Vinyl
  • Hardware Not Included
  • Sold As Strip
  • Stays Flexible to 0 Degrees F - 140 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list