Skip Content
DOOR FRAME WEATHERSTRIP,BLACK,84 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOOR FRAME WEATHERSTRIP,BLACK,84 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5MKP2
  • Mfr. Model # 5MKP2
  • UNSPSC # 30141501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Includes #6 x 3/4" Stainless Steel Sheet Metal Screws
  • Item Door Frame Weatherstrip
  • For Use With 84" High Doors
  • Insert Size 7/16"
  • Mounting Type Surface
  • Overall Length 7 ft.
  • Standards UL Classified UL10C Category H, ANSI/BHMA Certified A156.22
  • Flange Material Dark Anodized Aluminum
  • Overall Width 1-1/4"
  • Insert Material Nylon Brush
  • Hardware Included
  • Insert Type Flexible Nylon Brush
  • Flange Thickness 1/16"
  • Projection 9/16"
  • Flange Width 3/4"
  • Sold As Strip
  • Insert Color Black
  • Flange Height 3/4"
  • Fire Rated 3 hr.
  • Max. Door Gap 1/8"
  • Stays Flexible to -70 Degrees F to 425 Degrees F
  • Flange Finish Dark Bronze
  • Flange Color Dark Bronze

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List