Skip Content
DOOR FRAME WEATHERSTRIP,7 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOOR FRAME WEATHERSTRIP,7 FT

PEMKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3EHA1
  • Mfr. Model # 3EHA1
  • UNSPSC # 30141501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Item Door Frame Weatherstrip
  • Insert Size 3/16"
  • Overall Length 7 ft.
  • Flange Material Anodized Aluminum
  • Insert Type Magnetic
  • Insert Material Magnetic
  • Sold As Strip
  • Insert Color Black
  • Flange Thickness 1/16"
  • Projection 5/8"
  • Flange Height 1-1/8"
  • Flange Finish Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list