Skip Content
DOOR FRAME WEATHERSTRIP,7 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOOR FRAME WEATHERSTRIP,7 FT

PEMKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3EGY4
  • Mfr. Model # 3EGY4
  • UNSPSC # 30141501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.44 lbs

Technical Specs

  • Item Door Frame Weatherstrip
  • Insert Size 3/8"
  • Standards BHMA Certified
  • Flange Material Anodized Aluminum
  • Overall Length 7 ft.
  • Insert Type Sponge
  • Insert Material Sponge
  • Projection 11/16"
  • Flange Width 1"
  • Sold As Strip
  • Flange Thickness 1/16"
  • Insert Color Black
  • Flange Height 1"
  • Max. Door Gap 1/16"
  • Flange Finish Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list