Skip Content
DOOR FRAME WEATHERSTRIP,3 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOOR FRAME WEATHERSTRIP,3 FT

PEMKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3EGZ7
  • Mfr. Model # 3EGZ7
  • UNSPSC # 30141501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.54 lbs

Technical Specs

  • Insert Size 3/16"
  • Item Door Frame Weatherstrip
  • Flange Material Anodized Aluminum
  • Overall Length 3 ft.
  • Insert Type Magnetic
  • Insert Material Magnetic
  • Projection 5/8"
  • Flange Thickness 1/16"
  • Sold As Strip
  • Flange Width 1-1/8"
  • Insert Color Black
  • Flange Height 1-1/8"
  • Flange Finish Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list