Skip Content
DOOR FRAME WEATHERSTRIP,3 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOOR FRAME WEATHERSTRIP,3 FT

PEMKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3EGY6
  • Mfr. Model # 3EGY6
  • UNSPSC # 30141501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Insert Size 5/8"
  • Item Door Frame Weatherstrip
  • Mounting Type Surface
  • Overall Length 3 ft.
  • Flange Material Anodized Aluminum
  • Insert Type Flexible Nylon Brush
  • Projection 9/32"
  • Insert Material Nylon
  • Flange Thickness 1/16"
  • Standards BHMA Certified
  • Sold As Strip
  • Insert Color Gray
  • Flange Width 7/16"
  • Flange Height 7/16"
  • Flange Finish Clear
  • Stays Flexible to -25 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list