DOOR FRAME WEATHERSTRIP,3 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DOOR FRAME WEATHERSTRIP,3 FT

PEMKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3EGY1
  • Mfr. Model # 3EGY1
  • UNSPSC # 30141501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.63 lbs

Technical Specs

  • Item Door Frame Weatherstrip
  • Insert Size 3/8"
  • Overall Length 3 ft.
  • Flange Material Anodized Aluminum
  • Insert Material Sponge
  • Standards BHMA Certified
  • Projection 11/16"
  • Flange Width 1"
  • Insert Color Black
  • Flange Thickness 1/16"
  • Sold As Strip
  • Insert Type Sponge
  • Max. Door Gap 1/16"
  • Flange Height 1"
  • Flange Finish Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list