Skip Content
DOOR EDGE GUARDS,H 42 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOOR EDGE GUARDS,H 42 IN

ROCKWOOD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3TFJ9
  • Mfr. Model # 3TFJ9
  • UNSPSC # 46171516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.64 lbs

Technical Specs

  • Finish Stainless Steel
  • Height 42"
  • Item Door Edge Guard
  • Number of Sides 2
  • Material Stainless Steel
  • Width 1-3/4"
  • Door Thickness 1-3/4"
  • Mounting Screw In

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list