DOOR COORDINATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DOOR COORDINATOR

ROCKWOOD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HJH1
  • Mfr. Model # 3HJH1
  • UNSPSC # 30161905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • Colour Black
  • For Use With 72" Door Openings
  • Item Door Coordinator
  • Material Steel
  • Includes Hardware
  • Type -
  • Package Quantity 1
  • Backset Size (In.) -
  • Standards -
  • Door Thickness (In.) -
  • Lock Spacing (In.) -
  • Jamb Shield Thickness (In.) -
  • Jamb Shield Length (In.) -
  • Jamb Shield Width (In.) -
  • Hinge Shield Length (In.) -
  • Hinge Shield Width (In.) -
  • Door Shield Length (In.) -
  • Knob to Deadbolt On Center Spacing (In.) -
  • Door Shield Width (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list