DOOR CLOSERHOLD OPENL 12 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DOOR CLOSERHOLD OPENL 12 IN

K2 COMMERCIAL HARDWARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DRHQDC212F689
  • Mfr. Model # QDC212F689
  • UNSPSC # 30171514
  • CATALOGUE PAGE # 2240
  • Shipping Weight 8.0 lbs

Product Details

Non-handed. ANSI/BHMA certified. UL rated for use on fire doors up to 3 hours.

Technical Specs

  • Item Hold Open
  • Finish Aluminum
  • Hand Orientation Non-Handed
  • Closer Series Stanley QDC 200

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list