Skip Content
DOOR CLOSER,ALUMINUM,FULL COVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DOOR CLOSER,ALUMINUM,FULL COVER

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH5TUN6
  • Mfr. Model # 5TUN6
  • UNSPSC # 30171514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.05 lbs

Technical Specs

  • Includes Full Cover, Parallel Mounting Bracket, Through Bolt And Wood Machine Screw Pack
  • Finish Aluminum
  • Item Hydraulic Door Closer
  • Standards ANSI/BHMA A156.4, Grade 1 Certified by BHMA, UL Listed, UL 10C for Positive Pressure, ADA Compliant
  • Arm Type Regular
  • Housing Length 13-5/8"
  • Closer Type Heavy-Duty
  • Spring Size 1 - 6
  • Projection from Wall 2-1/8"
  • Housing Height 3-3/4"
  • Exterior Door Width 48"
  • Interior Door Width 60"
  • Max. Door Opening 90 Degrees
  • Hand Orientation Non-Handed
  • Interior/Exterior Interior and Exterior
  • Automatic/Manual Manual
  • Hydraulic/Pneumatic Hydraulic
  • Ligature Resistant No
  • Closer Mounting Style Parallel, Regular, Top Frame

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list