Skip Content
DOOR BUMPER THERSHOLD 3 FT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOOR BUMPER THERSHOLD 3 FT L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH2RRL7
  • Mfr. Model # 2RRL7
  • UNSPSC # 30141510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Finish Aluminum
  • Height 5/8"
  • Item Door Bumper Thershold
  • Length 3 ft.
  • Width 3-1/6"
  • Thickness 0.094"
  • Material Aluminum
  • ADA Compliant Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list