Skip Content
DOOR BOTTOM SWEEP,4 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOOR BOTTOM SWEEP,4 FT

PEMKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3EGT2
  • Mfr. Model # 3EGT2
  • UNSPSC # 30141510
  • CATALOGUE PAGE # 1115
  • Shipping Weight 0.58 lbs

Technical Specs

  • Item Door Sweep
  • Length 4 ft.
  • Insert Material Nylon Brush
  • Flange Material Anodized Aluminum
  • Insert Size 5/8"
  • Standards BHMA Certified
  • Projection 1/4"
  • Insert Color Gray
  • Flange Height 7/8"
  • Door Sweep Type Brush

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list