DOOR BOTTOM SWEEP,3 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DOOR BOTTOM SWEEP,3 FT

PEMKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3EGT7
  • Mfr. Model # 3EGT7
  • UNSPSC # 30141510
  • CATALOGUE PAGE # 1115
  • Shipping Weight 0.41 lbs

Technical Specs

  • Item Door Sweep
  • Length 3 ft.
  • Insert Size 5/8"
  • Standards BHMA Certified
  • Flange Material Dark Bronze Aluminum
  • Projection 1/4"
  • Insert Material Nylon Brush
  • Insert Color Black
  • Flange Height 3/4"
  • Door Sweep Type Brush

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list