Skip Content
DOOR BOTTOM SWEEP,3 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOOR BOTTOM SWEEP,3 FT

PEMKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3EGT4
  • Mfr. Model # 3EGT4
  • UNSPSC # 30141510
  • CATALOGUE PAGE # 1115
  • Shipping Weight 0.4 lbs

Technical Specs

  • Length 3 ft.
  • Item Door Sweep
  • Insert Size 9/16"
  • Projection 3/8"
  • Flange Material Unfinished Oak Wood
  • Standards BHMA Certified
  • Insert Material Nylon Brush
  • Insert Color Black
  • Flange Height 1"
  • Door Sweep Type Brush

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list