Skip Content
DOOR BOTTOM KICK PLATE,3 FT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DOOR BOTTOM KICK PLATE,3 FT L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH2RRJ5
  • Mfr. Model # 2RRJ5
  • UNSPSC # 39121434
  • CATALOGUE PAGE # 1116
  • Shipping Weight 6.33 lbs

Technical Specs

  • Width 36"
  • Item Door Bottom Kick Plate
  • Colour Aluminum
  • Projection 52"
  • Flange Thickness 1-15/16"
  • Insert Size 15/32"
  • Finish Mill
  • Length 36"
  • Housing Material Aluminum
  • Insert Material Vinyl
  • Flange Height 3-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list