DOOR BOTTOM GUARD,7 X 35 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DOOR BOTTOM GUARD,7 X 35 1/2 IN

ROCKWOOD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3TFK4
  • Mfr. Model # 3TFK4
  • UNSPSC # 46171516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Height 7"
  • Finish Stainless Steel
  • Item Door Bottom Guard
  • Material Stainless Steel
  • Number of Sides 3
  • Width 35-1/2"
  • Door Thickness 1-3/4"
  • Mounting Screw In

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list