DOOR BOTTOM,84 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DOOR BOTTOM,84 IN.

PEMKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5EPF8
  • Mfr. Model # 5EPF8
  • UNSPSC # 30141510
  • CATALOGUE PAGE # 1116
  • Shipping Weight 1.32 lbs

Technical Specs

  • Colour Black
  • Finish Brushed
  • For Use With Wood and Metal Doors
  • Item Door Bottom
  • Length 84"
  • Insert Size 9/16"
  • Flange Material Stainless Steel
  • Width 5/32"
  • Standards ANSI BHMA Certified, UL, Fire Rated, Smoke & Wind Rated
  • Insert Material Neoprene
  • Flange Thickness 3/16"
  • Flange Height 15/16"
  • Housing Material Stainless Steel
  • Hardware Included
  • Insert Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list