Skip Content
DOOR BOTTOM,36 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOOR BOTTOM,36 IN.

PEMKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5EPF4
  • Mfr. Model # 5EPF4
  • UNSPSC # 30141510
  • CATALOGUE PAGE # 1116
  • Shipping Weight 0.55 lbs

Technical Specs

  • For Use With Wood and Metal Doors
  • Colour Black
  • Finish Brushed
  • Item Door Bottom
  • Width 5/32"
  • Length 36"
  • Insert Size 9/16"
  • Flange Thickness 3/16"
  • Flange Material Stainless Steel
  • Insert Material Neoprene
  • Standards ANSI BHMA Certified, UL, Fire Rated, Smoke & Wind Rated
  • Flange Height 15/16"
  • Housing Material Stainless Steel
  • Hardware Included
  • Insert Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list