Skip Content
DOO-RAG COTTON FR ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOO-RAG COTTON FR ORANGE

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRHWD1FR-OR
  • Mfr. Model # HWD1FR-OR
  • UNSPSC # 46181522
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Product Details

9 oz. FR cotton sateen. Resistant to flame and welding spatter. Will retain flame retardancy for up to 50 home washings.

Technical Specs

  • Material 9 oz. Fire-Resistant Cotton Sateen
  • Colour Safety Orange
  • Item Fire-Resistant Doo-Rag
  • Size OSFA

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list