Skip Content
DOME TOP LID,RED,32 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DOME TOP LID,RED,32 GAL

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5DMV8
  • Mfr. Model # 5DMV8
  • UNSPSC # 47121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.75 lbs

Technical Specs

  • Height 17-1/4"
  • For Use With 4UAV5, 5DMT2, 5DMT3, 5DMT4, 5DMT5, 5DMT6, 5DMT7, 5DMT8
  • Item Dome Top Lid
  • Trash Can Dia./Width 22"
  • Container Shape Round
  • Trash Container Capacity 32 gal.
  • Primary Container Color Red
  • Standards FM Approved
  • Opening Closure Type Swing
  • Specific Container Material Plastic
  • Basic Container Material Plastic
  • Top Design Dome Top

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list