Skip Content
DOME TOP LID,GRAY,44 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

DOME TOP LID,GRAY,44 GAL

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5DMV9
  • Mfr. Model # 5DMV9
  • UNSPSC # 47121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.09 lbs

Technical Specs

  • For Use With 4UAV6, 5DMT9, 5DMU0, 5DMU1, 5DMU2, 5DMU3, 5DMU4, 5DMU5, 5DMU7, 5DMU8, 5DMU9, 5DMV0, 5DMV1
  • Colour Gray
  • Height 17-1/2"
  • Dia. 26"
  • Item Dome Top Lid
  • Material LLDPE
  • Fits Container Size 44 gal.
  • Trash Container Capacity 44 gal.
  • Container Shape Round
  • Primary Container Color Gray
  • Trash Can Dia./Width 26"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List