DOME TOP LID,GRAY,32 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

DOME TOP LID,GRAY,32 GAL

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5DMV7
  • Mfr. Model # 5DMV7
  • UNSPSC # 47121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.78 lbs

Technical Specs

  • For Use With 4UAV5, 5DMT2, 5DMT3, 5DMT4, 5DMT5, 5DMT6, 5DMT7, 5DMT8
  • Item Dome Top Lid
  • Height 17-1/4"
  • Trash Container Capacity 32 gal.
  • Container Shape Round
  • Primary Container Color Gray
  • Trash Can Dia./Width 22"
  • Standards FM Approved
  • Opening Closure Type Swing
  • Specific Container Material Plastic
  • Basic Container Material Plastic
  • Top Design Dome Top

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list