Skip Content
DOME TOP, GRAY, 44 GAL. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DOME TOP, GRAY, 44 GAL.

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6DMK6
  • Mfr. Model # 6DMK6
  • UNSPSC # 47121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.2 lbs

Technical Specs

  • Height 14"
  • For Use With 4UAW8
  • Length 26.25"
  • Item Dome Top Lid
  • Primary Container Color Gray
  • Trash Container Capacity 55 gal.
  • Trash Can Dia./Width 27-3/4"
  • Opening Closure Type None
  • Container Shape Square
  • Basic Container Material Plastic
  • Specific Container Material Plastic
  • Top Design Canopy Top

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list