Skip Content
DOME TOP, BLACK, 44 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DOME TOP, BLACK, 44 GAL

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6DMK1
  • Mfr. Model # 6DMK1
  • UNSPSC # 47121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.4 lbs

Technical Specs

  • Height 17-1/2"
  • For Use With 4UAV6, 5DMT9, 5DMU0, 5DMU1, 5DMU2, 5DMU3, 5DMU4, 5DMU5, 5DMU7, 5DMU8, 5DMU9, 5DMV0, 5DMV1
  • Item Dome Top Lid
  • Trash Can Dia./Width 26"
  • Trash Container Capacity 44 gal.
  • Primary Container Color Black
  • Opening Closure Type Swing
  • Top Design Dome Top
  • Basic Container Material Plastic
  • Specific Container Material Plastic
  • Container Shape Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list