DOME STRIP LAMP, LED,18 DIODES,16 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DOME STRIP LAMP, LED,18 DIODES,16 I

OPTRONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13L099
  • Mfr. Model # 13L099
  • UNSPSC # 25173001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • Colour Clear
  • Depth 1"
  • Item Dome Lamp
  • Length 5/8"
  • Material Polycarbonate
  • Width 1"
  • Lamp Type LED
  • Type 18 Diode
  • Shape Rectangle
  • Mounting Type Surface
  • Volt Bulb 12
  • Termination Type Hardwired
  • Base Mounting Centers 15-3/16"
  • Lamp Life Lifetime LED
  • Diameter 15-3/4"
  • Sub-Category Interior Lighting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list