Skip Content
DOME FOR CAMERA DROP-IN 8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DOME FOR CAMERA DROP-IN 8 IN

RALSTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR2000DD08BZ
  • Mfr. Model # 2000DD08BZ
  • UNSPSC # 39121006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Drop-in camera dome 8 inch bronze. The ZGard sensors are also available with 4 - 20 mA output which can be employed directly to a BMS or other control device.

Technical Specs

  • Item Drop-In Camera Dome 8" Bronze

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list