Skip Content
DOME BOLLARD BASE COVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOME BOLLARD BASE COVER

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESDOME4.5
  • Mfr. Model # DOME4.5
  • UNSPSC # 31241901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Product Details

Prevent accidents and injuries from people tripping over raised bolts. The easy to use protective dome cover for bollards slides over bollards covering mounting hardware and base plate for a nice clean finish. Durable yellow powder coat finish. Steel construction. No hardware required.

Technical Specs

  • For Use With Bollards
  • Colour Yellow
  • Item Optional Dome Base
  • Finish Powder Coated
  • Material Steel
  • Outside Dia. 14"
  • Overall Height 3"
  • Overall Length 14"
  • Mounting Dimension 14"
  • Wall Thickness 3"
  • Locking System No
  • Lighted No
  • Net Weight 8 lbs.
  • Mounting Plate Dimensions 14" dia. x 3"
  • Installation Depth 14"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List