DOLLY STL 36X24X5 3/8 CAP 2000 LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DOLLY STL 36X24X5 3/8 CAP 2000 LBS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2TUN6
  • Mfr. Model # 2TUN6
  • UNSPSC # 24101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Steel dollie. Powder-coated finish. Receivers included.

Technical Specs

  • Colour Red
  • Platform Style Solid, With Lip Up
  • Load Capacity 2,000 lbs.
  • Item Solid, with Lip Up
  • Platform Length 36"
  • Platform Height 6-3/8"
  • Caster Wheel Dia. 4"
  • Platform Width 24"
  • Caster Wheel Width 1-1/2"
  • Caster Wheel Material Cast Iron
  • Caster Wheel Type Swivel
  • Number of Caster Wheels 4
  • Platform Material Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list