DOLLY STAK-N-STORE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DOLLY STAK-N-STORE

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMRU843HR1519
  • Mfr. Model # RU843HR1519
  • UNSPSC # 24101503
  • CATALOGUE PAGE # 1998
  • Shipping Weight 14.44 lbs

Product Details

Use AkroBin Dollies to efficently transport Stak-N-Store bins.

Technical Specs

  • Colour Gray
  • For Use With Mfr. No. 13017
  • Item Dolly
  • Platform Style Solid, With Lip Up
  • Platform Height 5"
  • Load Capacity 900 lbs.
  • Platform Length 19"
  • Platform Width 14-1/2"
  • Caster Wheel Width 1-1/4"
  • Caster Wheel Dia. 3"
  • Number of Caster Wheels 4
  • Caster Wheel Material Polyolefin
  • Caster Wheel Type Swivel
  • Platform Material Steel
  • Includes (4) 3" x 1.25" Poloyolefin Swivel Casters

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list